Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x24", 48" Length
Mfr # 2DWH7
Zoro # G9694894
product price: $19.79
/ea
Sold in multiples of 12 for $237.48
$237.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 24 in
- Number of Sections 2
- Link Filter Total Width 48 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWH7
- Zoro # G9694894
- UPC # 190735003190
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 24 in |
Link Filter Total Width | 48 in |
Nominal Filter Size | 20x48x1 |
Total Length | 48" |
Section Length | 24" |
Actual Width | 47 1/4 in |
Link Filter Total Length | 48" |
Actual Height | 19 1/4 in |
Actual Filter Size | 19-1/4 in x 47-1/4 in x 1 in |
Section Height | 20" |
Nominal Width | 48 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 24 in, Number of Sections 2, Link Filter Total Width 48 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK THIMBL WAL 3"" BVNT 3RV-W (187703)
- AIR KING Electric Baseboard Heater, 1500 W (8720)
- TEMPCO Nonpressure Rated Flanged Heater, 9000W (TPN01416)
- SUPERCOOL UV Fluid Leak Detection Dye, 8 Oz (TD8)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- AIR HANDLER 2-Ply Link Air Filter, 16x20", 60" Length (2GFA1)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- AIR HANDLER 3-Ply Link Air Filter, 20x22", 528" Length (6B801)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- Air Handler Ring & Link Panel Filters