Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x24", 120" Length
Mfr # 2JVC8
Zoro # G7069641
product price: $53.75
/ea
Sold in multiples of 4 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 24 in
- Number of Sections 5
- Link Filter Total Width 120 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVC8
- Zoro # G7069641
- UPC # 190735013267
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 24 in |
Link Filter Total Width | 120 in |
Section Length | 120" |
Link Filter Total Length | 120" |
Total Length | 120" |
Section Height | 20" |
Actual Height | 19 1/4 in |
Nominal Filter Size | 20x120x1 |
Actual Width | 119 1/4 in |
Actual Filter Size | 19-1/4 in x 119-1/4 in x 1 in |
Nominal Width | 120 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 24 in, Number of Sections 5, Link Filter Total Width 120 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPFG20X30X5AM8 20x30x5 MERV 8 Honeywell FC40R1029 Return Grille Filter Pack of - 2 (DPFG20X30X5AM8)
- TREVA/O2COOL Necklace Fan, 1 Speeds, Gray, Breakaway Lanyard (FN0280100O012000)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 7.75, White, Steel (4MJH1)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x20" (6B818)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 120" Length (2DWN8)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (6B803)
- AIR HANDLER Ring Panel Air Filter, 20x50" (5W425)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 480" Length (6B786)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 60" Length (2GJF6)
- AIR HANDLER 1-Ply Link Air Filter, 24x24", 48" Length (2DXV8)
- Air Handler Ring & Link Panel Filters