Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x24", 120" Length
Mfr # 2DWN7
Zoro # G4541555
product price: $49.29
/ea
Sold in multiples of 4 for $197.16
$197.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 30 in
- Number of Sections 4
- Link Filter Total Width 120 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWN7
- Zoro # G4541555
- UPC # 190735003503
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 30 in |
Link Filter Total Width | 120 in |
Total Length | 120" |
Nominal Filter Size | 20x120x1 |
Link Filter Total Length | 120" |
Actual Height | 19 1/4 in |
Actual Width | 119 1/4 in |
Section Height | 20" |
Actual Filter Size | 19-1/4 in x 119-1/4 in x 1 in |
Section Length | 24" |
Nominal Width | 120 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 30 in, Number of Sections 4, Link Filter Total Width 120 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Control Board Replacement Kit (39W76)
- EMERSON FLOW CONTROLS Drier, 3/8"Sae Filter Drier, Ek-083 (047607)
- DAYTON Standard Square Axial Fan, Square, 115V AC, 1 Phase, 355 cfm (3VU66)
- DAYTON Replacement Wheel (6366389)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 120" Length (2DXC9)
- AIR HANDLER 3-Ply Link Air Filter, 24x18", 36" Length (2DWT1)
- AIR HANDLER 3-Ply Link Air Filter, 20x22", 528" Length (6B801)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 48" Length (2GHK5)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 100" Length (2DWN2)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 80" Length (2GGL2)
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- Air Handler Ring & Link Panel Filters