Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x22", 88" Length
Mfr # 2DWL3
Zoro # G4596094
Sold in multiples of 6 for $225.30
$225.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 22 in
- Number of Sections 4
- Link Filter Total Width 88 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DWL3
- Zoro # G4596094
- UPC # 190735003374
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 22 in |
Link Filter Total Width | 88 in |
Actual Width | 87 1/4 in |
Link Filter Total Length | 88" |
Total Length | 88" |
Section Height | 20" |
Section Length | 22" |
Actual Filter Size | 19-1/4 in x 87-1/4 in x 1 in |
Nominal Filter Size | 20x88x1 |
Actual Height | 19 1/4 in |
Nominal Width | 88 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 22 in, Number of Sections 4, Link Filter Total Width 88 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Round Dual Run Capacitor, CD70+5X370R (CD70+5X370R)
- FJC Estercool Oil, 8 oz. (2408)
- HONEYWELL HOME Damper Motor, 24V (M847D-VENT)
- GOODMAN Pcbkf105S Pcb, Control Board (PCBKF105S)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x132" (2JUR8)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x20" (2DXF4)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 64" Length (2DWU1)
- AIR HANDLER 3-Ply Link Air Filter, 20x15", 90" Length (2DWL5)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- Air Handler Ring & Link Panel Filters