Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x22", 66" Length
Mfr # 2DWJ9
Zoro # G6563471
product price: $32.65
/ea
Sold in multiples of 8 for $261.20
$261.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 22 in
- Number of Sections 3
- Link Filter Total Width 66 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWJ9
- Zoro # G6563471
- UPC # 190735003275
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 22 in |
Link Filter Total Width | 66 in |
Nominal Filter Size | 20x66x1 |
Actual Width | 65 1/4 in |
Section Length | 22" |
Actual Filter Size | 19-1/4 in x 65-1/4 in x 1 in |
Link Filter Total Length | 66" |
Actual Height | 19 1/4 in |
Total Length | 66" |
Section Height | 20" |
Nominal Width | 66 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 22 in, Number of Sections 3, Link Filter Total Width 66 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Compressor Terminal Repair Kit (EC10)
- FIREYE Display, 2 Lines, 16 Characters (BLV512)
- DANFOSS T2 Style Orifice 05 (068-2008)
- MAXX AIR 1000 Series 1,080 CFM Roof Mount Power Attic Ventilator in Brown (CX1000AMBRUPS)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 25x25" (6B784)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x24" (6B829)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x24" (2DXY1)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH3)
- Air Handler Ring & Link Panel Filters