Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x22", 132" Length
Mfr # 2DWP2
Zoro # G6084276
product price: $42.55
/ea
Sold in multiples of 4 for $170.20
$170.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 22 in
- Number of Sections 6
- Link Filter Total Width 132 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWP2
- Zoro # G6084276
- UPC # 190735003541
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 22 in |
Link Filter Total Width | 132 in |
Actual Filter Size | 19-1/4 in x 131-1/4 in x 1 in |
Section Height | 20" |
Actual Width | 131 1/4 in |
Link Filter Total Length | 132" |
Nominal Filter Size | 20x132x1 |
Actual Height | 19 1/4 in |
Section Length | 22" |
Total Length | 132" |
Nominal Width | 132 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 22 in, Number of Sections 6, Link Filter Total Width 132 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 1/2 hp (7AD41)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CARRIER Hk35Aa009 Circuit Board (HK35AA009)
- DAYTON 70" Hydronic Electric Baseboard Heater, White, 1500W, 120V (3ENA3)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x20" (6B818)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 60" Length (2DYC5)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 96" Length (2DWL6)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x56" (2JVK9)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- Air Handler Ring & Link Panel Filters