Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x20", 80" Length
Mfr # 2DWK7
Zoro # G7481354
product price: $36.15
/ea
Sold in multiples of 6 for $216.90
$216.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 13 in
- Number of Sections 6
- Link Filter Total Width 80 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWK7
- Zoro # G7481354
- UPC # 190735003336
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 13 in |
Link Filter Total Width | 80 in |
Section Height | 20" |
Link Filter Total Length | 80" |
Actual Width | 79 1/4 in |
Total Length | 80" |
Actual Filter Size | 19-1/4 in x 79-1/4 in x 1 in |
Nominal Filter Size | 20x80x1 |
Section Length | 20" |
Actual Height | 19 1/4 in |
Nominal Width | 80 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 13 in, Number of Sections 6, Link Filter Total Width 80 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, White, Logo (NSB8BTN240-0)
- AIRMASTER LC30WC Wall-Ceiling Mount Fan, 1/4 HP, 2 Speed, 120V, 30 (71533)
- DAYTON Blade, Fan, 16 In (2C358)
- BLACK & DECKER Window Air Conditioner, 115, 23.62 in W. (BD10WT6)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (6B803)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 100" Length (2DXA8)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- AIR HANDLER 1-Ply Link Air Filter, 24x24", 48" Length (2DXV8)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 120" Length (2DWN8)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 22x22" (6B796)
- Air Handler Ring & Link Panel Filters