Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x20", 40" Length
Mfr # 2DWH3
Zoro # G2837637
product price: $18.99
/ea
Sold in multiples of 12 for $227.88
$227.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 2
- Link Filter Total Width 40 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWH3
- Zoro # G2837637
- UPC # 190735003152
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Link Filter Total Width | 40 in |
Section Height | 20" |
Total Length | 40" |
Nominal Filter Size | 20x40x1 |
Link Filter Total Length | 40" |
Section Length | 20" |
Actual Width | 39 1/4 in |
Actual Filter Size | 19-1/4 in x 39-1/4 in x 1 in |
Actual Height | 19 1/4 in |
Nominal Width | 40 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 2, Link Filter Total Width 40 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermopile, Threaded, 36" L, PG9 Pilot (1951-001)
- LIEBERT Humidifier 5, 1 Phase, 220/277 (127849P1)
- HONEYWELL R4222D1021 Dpdt Relay (R4222D1021)
- DAYTON Blower Wheel, For Use With 2C940 (602-08-4001)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 18x25" (6B809)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 50" Length (2DWC2)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 100" Length (2DWN2)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 600" Length (2GHG8)
- AIR HANDLER Ring Panel Air Filter, 16x25" (2DXK2)
- Air Handler Ring & Link Panel Filters