Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x20", 120" Length
Mfr # 2DWN8
Zoro # G6517131
product price: $53.39
/ea
Sold in multiples of 3 for $160.17
$160.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 6
- Link Filter Total Width 120 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWN8
- Zoro # G6517131
- UPC # 190735003510
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Link Filter Total Width | 120 in |
Nominal Filter Size | 20x120x1 |
Section Height | 20" |
Section Length | 20" |
Total Length | 120" |
Actual Height | 19 1/4 in |
Actual Width | 119 1/4 in |
Link Filter Total Length | 120" |
Actual Filter Size | 19-1/4 in x 119-1/4 in x 1 in |
Nominal Width | 120 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 6, Link Filter Total Width 120 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- FELLOWES Air Cleaner Filter, 16-1/2x12-5/8x1-1/4 (9287201)
- HONEYWELL Honeywell Flame Amplifier R7847A1082 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds (R7847A1082)
- BASO Coil, 24V (RSDA95A-25AC)
- AIR HANDLER 3-Ply Link Air Filter, 20x15", 90" Length (2DWL5)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x36" (2JVL8)
- AIR HANDLER 2-Ply Link Air Filter, 24x36", 74" Length (2GHR7)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER 1-Ply Link Air Filter, 16x20", 140" Length (2JUT9)
- Air Handler Ring & Link Panel Filters