Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x16", 64" Length
Mfr # 2DWJ8
Zoro # G4630017
product price: $33.29
/ea
Sold in multiples of 6 for $199.74
$199.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 16 in
- Number of Sections 4
- Link Filter Total Width 64 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWJ8
- Zoro # G4630017
- UPC # 190735003268
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 16 in |
Link Filter Total Width | 64 in |
Actual Filter Size | 19-1/4 in x 63-1/4 in x 1 in |
Section Length | 16" |
Total Length | 64" |
Nominal Filter Size | 20x64x1 |
Actual Height | 19 1/4 in |
Actual Width | 63 1/4 in |
Link Filter Total Length | 64" |
Section Height | 20" |
Nominal Width | 64 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 16 in, Number of Sections 4, Link Filter Total Width 64 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 325-5-3/4" 3/4" Gas Pressure (325-5-3/4")
- MVP MASTER RAM SERIES 8" & 10" Spare Filter (8" & 10" Sparefilter)
- GOODMAN 20171002As Front Cover Kits (20171002AS)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x12"x1" (274-120-120)
- AIR HANDLER 3-Ply Link Air Filter, 16x10", 40" Length (2DWA6)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" (6B831)
- AIR HANDLER 2-Ply Link Air Filter, 25x25", 300" Length (2JRT6)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length (2JVP8)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- Air Handler Ring & Link Panel Filters