Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x16", 48" Length
Mfr # 2DWH8
Zoro # G9694885
product price: $25.75
/ea
Sold in multiples of 6 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 16 in
- Number of Sections 3
- Link Filter Total Width 48 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWH8
- Zoro # G9694885
- UPC # 190735003206
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 16 in |
Link Filter Total Width | 48 in |
Actual Filter Size | 19-1/4 in x 47-1/4 in x 1 in |
Actual Width | 47 1/4 in |
Section Height | 20" |
Section Length | 16" |
Link Filter Total Length | 48" |
Nominal Filter Size | 20x48x1 |
Actual Height | 19 1/4 in |
Total Length | 48" |
Nominal Width | 48 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 16 in, Number of Sections 3, Link Filter Total Width 48 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 006508F Gas Valve Mod Nat (006508F)
- FIBERTHERMICS Heating Cables, 12VDC, 2 ft. Length, 0.5 A Automatically Adjust Heat Output, Cable Only (IT0203-12)
- HARVEL Round Duct Pipe, 10 in Duct Dia, 10 3/4 in W, 10 ft. L, 10 3/4 in H (HGUC1000PG1000)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 600" Length (6B783)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x25" (6B813)
- AIR HANDLER 1-Ply Link Air Filter, 24x24", 48" Length (2DXV8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 22x22" (6B796)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 10x10" (6B833)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 25x25" (6B784)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x24" (6B826)
- Air Handler Ring & Link Panel Filters