Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x16", 112" Length
Mfr # 2DWN5
Zoro # G4610557
product price: $58.79
/ea
Sold in multiples of 3 for $176.37
$176.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 37 in
- Number of Sections 3
- Link Filter Total Width 112 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWN5
- Zoro # G4610557
- UPC # 190735003480
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 37 in |
Link Filter Total Width | 112 in |
Actual Height | 19 1/4 in |
Nominal Filter Size | 20x112x1 |
Total Length | 112" |
Section Length | 16" |
Section Height | 20" |
Link Filter Total Length | 112" |
Actual Width | 111 1/4 in |
Actual Filter Size | 19-1/4 in x 111-1/4 in x 1 in |
Nominal Width | 112 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 37 in, Number of Sections 3, Link Filter Total Width 112 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Cable, Three Conductor, 10 Ft (3J)
- FRIGIDAIRE Door Bin (240338001)
- MAXITROL R500S-1/2 1/2" 3-6" Spring Gas (R500S-1/2)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 12" Duct, T-grid, Blk (STR-ERFG-12BK)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 576" Length (6B828)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- AIR HANDLER 2-Ply Link Air Filter, 20x15", 30" Length (2GFX5)
- AIR HANDLER 1-Ply Link Air Filter, 25x16-2/3", 100" Length (2DYD2)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 480" Length (6B786)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- AIR HANDLER 3-Ply Link Air Filter, 20x22", 44" Length (2DWH5)
- Air Handler Ring & Link Panel Filters