Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x15", 90" Length
Mfr # 2DWL5
Zoro # G6970923
Sold in multiples of 4 for $216.76
$216.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 15 in
- Number of Sections 6
- Link Filter Total Width 90 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DWL5
- Zoro # G6970923
- UPC # 190735003398
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 15 in |
Link Filter Total Width | 90 in |
Nominal Filter Size | 20x90x1 |
Total Length | 90" |
Actual Filter Size | 19-1/4 in x 89-1/4 in x 1 in |
Actual Height | 19 1/4 in |
Section Length | 15" |
Link Filter Total Length | 90" |
Section Height | 20" |
Actual Width | 89 1/4 in |
Nominal Width | 90 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 15 in, Number of Sections 6, Link Filter Total Width 90 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 50 cfm, 4 21/32 in W. (FF6650CFM115VG)
- PORTACOOL Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal (PACJS2601A1)
- SWIVEL 1500W6 White Round Ceiling Diffuser; 6 in (SW843863)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG20)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length (2JVP8)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- AIR HANDLER Ring Panel Air Filter, 20x25" (5W423)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" (6B831)
- Air Handler Ring & Link Panel Filters