Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x15", 45" Length
Mfr # 2DWH6
Zoro # G9694903
product price: $29.39
/ea
Sold in multiples of 8 for $235.12
$235.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 15 in
- Number of Sections 3
- Link Filter Total Width 45 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWH6
- Zoro # G9694903
- UPC # 190735003183
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 15 in |
Link Filter Total Width | 45 in |
Total Length | 45" |
Actual Height | 19 1/4 in |
Section Height | 20" |
Link Filter Total Length | 45" |
Section Length | 15" |
Actual Filter Size | 19-1/4 in x 44-1/4 in x 1 in |
Nominal Filter Size | 20x45x1 |
Actual Width | 44 1/4 in |
Nominal Width | 45 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 15 in, Number of Sections 3, Link Filter Total Width 45 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Flow Switch, 1 in., 24V (007142F)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYU1)
- TEMPCO Screw Plug Immersion Heater, 13-7/8 In. L (TSP02103)
- DRI-EAZ Industrial Dehumid, 320cfm, w/ Drain Pump (LGR 6000Li)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8 (5W422)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x24" (6B826)
- AIR HANDLER Ring Panel Air Filter, 20x20x1, MERV 8 (163K18)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x20" (2DXF4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 15x20" (2DXT1)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- AIR HANDLER Ring Panel Air Filter, 20x25" (5W423)
- Air Handler Ring & Link Panel Filters