Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x15", 135" Length
Mfr # 2JVK1
Zoro # G6805084
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 15 in
- Number of Sections 9
- Link Filter Total Width 135 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVK1
- Zoro # G6805084
- UPC # 190735013717
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 15 in |
Link Filter Total Width | 135 in |
Actual Height | 19 1/4 in |
Actual Filter Size | 19-1/4 in x 134-1/4 in x 1 in |
Nominal Filter Size | 20x135x1 |
Actual Width | 134 1/4 in |
Section Length | 135" |
Section Height | 20" |
Link Filter Total Length | 135" |
Total Length | 135" |
Nominal Width | 135 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 15 in, Number of Sections 9, Link Filter Total Width 135 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- 3M CUNO Cartridge- Cfs8112 (5581705)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- ALL-FILTERS 20X30X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20302.11 6pk+)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length (2DWJ1)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- AIR HANDLER 1-Ply Link Air Filter, 24x24", 48" Length (2DXV8)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH3)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 480" Length (6B786)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x84" (2JUX4)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x44" (2JVD3)
- Air Handler Ring & Link Panel Filters