Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x14", 56" Length
Mfr # 2DWJ3
Zoro # G7456574
product price: $35.49
/ea
Sold in multiples of 6 for $212.94
$212.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 14 in
- Number of Sections 4
- Link Filter Total Width 56 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWJ3
- Zoro # G7456574
- UPC # 190735003244
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 14 in |
Link Filter Total Width | 56 in |
Actual Height | 19 1/4 in |
Section Height | 20" |
Link Filter Total Length | 56" |
Section Length | 14" |
Nominal Filter Size | 20x56x1 |
Actual Filter Size | 19-1/4 in x 55-1/4 in x 1 in |
Actual Width | 55 1/4 in |
Total Length | 56" |
Nominal Width | 56 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 14 in, Number of Sections 4, Link Filter Total Width 56 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Roof Axial Exhaust Fan, 2400 CFM, 115V (604139)
- DAYTON Propeller, Dia 5 In, 35 Deg Pitch (2PYN7)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A171)
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 25x25" (6B784)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x20" (6B818)
- AIR HANDLER Ring Panel Air Filter, 14x20" (2DXK8)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- Air Handler Ring & Link Panel Filters