Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x10", 60" Length
Mfr # 2DWJ6
Zoro # G6620661
product price: $47.95
/ea
Sold in multiples of 4 for $191.80
$191.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 10 in
- Number of Sections 6
- Link Filter Total Width 60 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWJ6
- Zoro # G6620661
- UPC # 190735003251
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 10 in |
Link Filter Total Width | 60 in |
Nominal Filter Size | 20x60x1 |
Actual Width | 59 1/4 in |
Section Height | 20" |
Total Length | 60" |
Actual Height | 19 1/4 in |
Actual Filter Size | 19-1/4 in x 59-1/4 in x 1 in |
Link Filter Total Length | 60" |
Section Length | 10" |
Nominal Width | 60 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 10 in, Number of Sections 6, Link Filter Total Width 60 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYDON Heat Base 750 3 in. Right-Hand End Cap for Baseboard Heaters (HB750-RE)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-VSTG)
- HESSAIRE Agricultural Exhaust Fan, 36", Belt (36SW550)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF51)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 80" Length (2DWZ3)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x24" (6B800)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 15x20" (2DXT1)
- Air Handler Ring & Link Panel Filters