Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 16x24", 96" Length
Mfr # 2DWF2
Zoro # G6983751
product price: $91.85
/ea
Sold in multiples of 4 for $367.40
Free Shipping & Returns
$367.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 24 in
- Number of Sections 4
- Link Filter Total Width 96 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWF2
- Zoro # G6983751
- UPC # 190735003077
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 24 in |
Link Filter Total Width | 96 in |
Actual Height | 15 1/4 in |
Nominal Filter Size | 16x96x1 |
Link Filter Total Length | 96" |
Actual Width | 95 1/4 in |
Section Height | 16" |
Total Length | 96" |
Section Length | 24" |
Actual Filter Size | 15-1/4 in x 95-1/4 in x 1 in |
Nominal Width | 96 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 24 in, Number of Sections 4, Link Filter Total Width 96 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (6B922)
- FLEXAUST CO Ducting Hose, 50 ft L, Gray (5971500850)
- LENNOX Valve, Txv/Exv, 3/8"X1/2"Odf, 1/4"Eq 30"Cap (18M40)
- COPELAND Secure Start, Kit (943-0120-00)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 64" Length (2DWU1)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 120" Length (2GHX6)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH3)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x22" (2DXU7)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 480" Length (2GHF5)
- Air Handler Ring & Link Panel Filters