Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 16x24", 576" Length
Mfr # 6B814
Zoro # G6574154
original price:
$239.39
10% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 24 in
- Number of Sections 24
- Link Filter Total Width 576 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B814
- Zoro # G6574154
- UPC # 190735024911
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 24 in |
Link Filter Total Width | 576 in |
Section Height | 16" |
Actual Filter Size | 15-1/4 in x 575-1/4 in x 1 in |
Link Filter Total Length | 576" |
Actual Width | 575 1/4 in |
Nominal Filter Size | 16x576x1 |
Actual Height | 15 1/4 in |
Section Length | 24" |
Total Length | 576" |
Nominal Width | 576 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 24 in, Number of Sections 24, Link Filter Total Width 576 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON RELAY OVLD 710A SQD (P61100)
- ALL-FILTERS 14X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (14252.11 4PK)
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W White (4CB2407BW)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL92)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 80" Length (2DYL4)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 60" Length (2GJF6)
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 96" Length (2DWF2)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 96" Length (2DWX1)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 22x22" (6B796)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x42" (2JUW7)
- Air Handler Ring & Link Panel Filters