Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 16x20", 80" Length
Mfr # 2DWD4
Zoro # G7047573
product price: $32.59
/ea
Sold in multiples of 6 for $195.54
$195.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 20 in
- Number of Sections 4
- Link Filter Total Width 80 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWD4
- Zoro # G7047573
- UPC # 190735002957
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 20 in |
Link Filter Total Width | 80 in |
Total Length | 80" |
Link Filter Total Length | 80" |
Actual Filter Size | 15-1/4 in x 79-1/4 in x 1 in |
Nominal Filter Size | 16x80x1 |
Section Height | 16" |
Actual Height | 15 1/4 in |
Section Length | 20" |
Actual Width | 79 1/4 in |
Nominal Width | 80 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 20 in, Number of Sections 4, Link Filter Total Width 80 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2001-0800-1025)
- WHITE-RODGERS F843-0484 Ionizing Wires, (F843-0484)
- TPI COMMERCIAL Floor Fan, 12", 120V Black Steel Base 1/12 (CF-12)
- BEACON MORRIS Right Hand End Cover (TP20-EC3R)
- AIR HANDLER 3-Ply Link Air Filter, 16x10", 40" Length (2DWA6)
- AIR HANDLER 3-Ply Link Air Filter, 16x20", 480" Length (6B817)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 80" Length (2DYL4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 22x22" (6B796)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 60" Length (2DYC5)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 10x10" (6B833)
- Air Handler Ring & Link Panel Filters