Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 16x18", 108" Length
Mfr # 2DWE4
Zoro # G6463624
product price: $52.05
/ea
Sold in multiples of 4 for $208.20
$208.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 18 in
- Number of Sections 6
- Link Filter Total Width 108 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWE4
- Zoro # G6463624
- UPC # 190735003039
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 18 in |
Link Filter Total Width | 108 in |
Total Length | 108" |
Section Length | 18" |
Actual Width | 107 1/4 in |
Section Height | 16" |
Actual Height | 15 1/4 in |
Link Filter Total Length | 108" |
Nominal Filter Size | 16x108x1 |
Actual Filter Size | 15-1/4 in x 107-1/4 in x 1 in |
Nominal Width | 108 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 18 in, Number of Sections 6, Link Filter Total Width 108 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Swg-6 Power Venter 416,000 (SWG-6)
- ILC FILTER 20X20X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN THE US (WY-0L5X-0)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Tan (CHC-TGT-T)
- WHITE-RODGERS Relay, 22a. 277 volts R841C-1219 (25-277)
- AIR HANDLER 1-Ply Link Air Filter, 16x20", 40" Length (2JRV5)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x36" (2JVL8)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 80" Length (2DXF7)
- AIR HANDLER 3-Ply Link Air Filter, 20x18", 36" Length (2DWH1)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 80" Length (2DWZ3)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- Air Handler Ring & Link Panel Filters