Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 16x16", 64" Length
Mfr # 2JUV8
Zoro # G7184922
product price: $42.59
/ea
Sold in multiples of 6 for $255.54
$255.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 16 in
- Number of Sections 4
- Link Filter Total Width 64 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUV8
- Zoro # G7184922
- UPC # 190735012826
- Country of Origin Multiple
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 16 in |
Link Filter Total Width | 64 in |
Link Filter Total Length | 64" |
Nominal Filter Size | 16x64x1 |
Total Length | 64" |
Actual Width | 63 1/4 in |
Section Height | 16" |
Actual Filter Size | 15-1/4 in x 63-1/4 in x 1 in |
Actual Height | 15 1/4 in |
Section Length | 16" |
Nominal Width | 64 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 16 in, Number of Sections 4, Link Filter Total Width 64 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (2001-0350-1025)
- KOCH FILTER 16x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-026)
- ROBERTSHAW Ignition Control (780-787)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 80" Length (2DYL4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 12x24" (2DXR7)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x42" (2JUW7)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x20" (6B818)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 100" Length (2DXA8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x88" (2JVD7)
- Air Handler Ring & Link Panel Filters