Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 16x10", 40" Length
Mfr # 2DWA6
Zoro # G4607635
product price: $17.09
/ea
Sold in multiples of 12 for $205.08
$205.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 10 in
- Number of Sections 4
- Link Filter Total Width 40 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWA6
- Zoro # G4607635
- UPC # 190735002803
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 10 in |
Link Filter Total Width | 40 in |
Total Length | 40" |
Section Length | 10" |
Actual Height | 15 1/4 in |
Actual Filter Size | 15-1/4 in x 39-1/4 in x 1 in |
Link Filter Total Length | 40" |
Nominal Filter Size | 16x40x1 |
Section Height | 16" |
Actual Width | 39 1/4 in |
Nominal Width | 40 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 10 in, Number of Sections 4, Link Filter Total Width 40 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Expansion (A-1)
- DIAL MFG Pump (110429)
- XPOWER 1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower (BR-430)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, LP (RH65CLP)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 120" Length (2DXC9)
- AIR HANDLER Ring Panel Air Filter, 14x20" (2DXK8)
- AIR HANDLER 3-Ply Link Air Filter, 24x18", 36" Length (2DWT1)
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 75" Length (2DXF3)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 48" Length (2DWA9)
- Air Handler Ring & Link Panel Filters