Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 12x24", 288" Length
Mfr # 6B795
Zoro # G6458216
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 12 in
- Section Width 12 in
- Number of Sections 24
- Link Filter Total Width 288 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B795
- Zoro # G6458216
- UPC # 190735024720
- Country of Origin Multiple
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 12 in |
Section Width | 12 in |
Link Filter Total Width | 288 in |
Link Filter Total Length | 288" |
Section Height | 12" |
Actual Width | 287 1/4 in |
Total Length | 288" |
Actual Filter Size | 11-1/4 in x 287-1/4 in x 1 in |
Actual Height | 11 1/4 in |
Section Length | 24" |
Nominal Filter Size | 12x288x1 |
Nominal Width | 288 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 12 in, Section Width 12 in, Number of Sections 24, Link Filter Total Width 288 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Thimble Wall Double B-Gas 6In (6EWT)
- ATLAS Atlas ATL600B 600B Commercial Ozone Generator Air Purifier Cleaner with Timer function (ATL600B)
- HONEYWELL L4064B2236 Fan & Limit W/8" (L4064B2236)
- ANTHONY Door Gasket, 29-3/4" x 60-9/16" (02-14801-0001)
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- AIR HANDLER 3-Ply Link Air Filter, 20x22", 528" Length (6B801)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- AIR HANDLER Ring Panel Air Filter, 14x20" (2DXK8)
- AIR HANDLER 1-Ply Link Air Filter, 20x15", 30" Length (2JVH5)
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length (2JVX2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 22x22" (6B796)
- Air Handler Ring & Link Panel Filters