Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 12x24", 120" Length
Mfr # 2DVY9
Zoro # G9694991
product price: $37.29
/ea
Sold in multiples of 4 for $149.16
$149.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 12 in
- Section Width 24 in
- Number of Sections 5
- Link Filter Total Width 120 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DVY9
- Zoro # G9694991
- UPC # 190735002742
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 12 in |
Section Width | 24 in |
Link Filter Total Width | 120 in |
Actual Height | 11 1/4 in |
Actual Width | 119 1/4 in |
Nominal Filter Size | 12x120x1 |
Link Filter Total Length | 120" |
Section Height | 12" |
Actual Filter Size | 11-1/4 in x 119-1/4 in x 1 in |
Section Length | 24" |
Total Length | 120" |
Nominal Width | 120 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 12 in, Section Width 24 in, Number of Sections 5, Link Filter Total Width 120 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Electric Heating Cable, 120VAC, 100 FT Length (FFRG15-100)
- AIRCARE Humidifier, Super Wick, For HD1205, PK4 (HDC411)
- MAXX AIR 18 In. Automatic Metal Shutter for Gable Mount Power Attic Ventilators (CX2121AM)
- QUICK ROOF ROOF REPAIR 3""X25' (QR325)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 64" Length (2DWU1)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 40" Length (2GFZ3)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 600" Length (2GHG8)
- AIR HANDLER 3-Ply Link Air Filter, 20x15", 90" Length (2DWL5)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 80" Length (2DXF7)
- Air Handler Ring & Link Panel Filters