Shop All Pleated Air Filters
Air Handler
2X2X12 Polyester/Fiberglass Pleated Air Filter
Mfr # 29RF52
Zoro # G3522325
Sold in multiples of 12 for $102.60
$102.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Depth 12"
- Nominal Filter Size 2X2X12
- Nominal Height 2"
- Nominal Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF52
- Zoro # G3522325
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 12" |
Nominal Filter Size | 2X2X12 |
Nominal Height | 2" |
Nominal Width | 2" |
Details
Media Material | Polyester/Fiberglass |
Item | Pleated Air Filter |
Description
Polyester Filter, 2X2X12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 750-T-120 Probe Type Lwco (750-T-120)
- REVCOR Blower Whl, Dia 9 7/8 In, Width 9 1/4 In (FC987-925D L)
- ALL-FILTERS 16x 16 x 1 Washable Electrostatic Furnace Air Filter (16161.E)
- PLASTIC SUPPLY Coupling, 12 in Duct Dia, Type I PVC, 5-7/8" L (PVCC12)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKA9)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (6B985)
- AIR HANDLER 16x20x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT16)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKG6)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (39AM08)
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-117)
- Air Handler Pleated Air Filters