Shop All Pleated Air Filters
Air Handler
28x9.48" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG69
Zoro # G3317496
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 9.5 in
- Actual Height 28 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 13.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 45GG69
- Zoro # G3317496
- UPC # 190735017975
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 9.5 in |
Actual Height | 28 in |
Actual Outside Dia. | 13.86 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Item | Filters |
Abrasion Resistance | Good |
Configuration | Helix Inner Core, Expanded Out |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Description
Filters, Actual Height 28 in, Actual Inside Dia. 9.5 in, Actual Outside Dia. 13.86 in, MERV 12, Configuration Helix Inner Core, Expanded Out, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Compressor, R404A (195B0491)
- VIMASCO Vimasco #749 Vapor-Blok Mastic In 1'S (#749 IN 1's)
- IMPERIAL FURNACE PIPE TEE 3"" (GV0912)
- MARLEY ENGINEERED PRODUCTS Architectural Fan-Forced Wall Heater 277/240V 4000/3000W or 2000/1500W (FRC4027F)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER 16x18x1 Synthetic Pleated Air Filter, MERV 7 (21C075)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 8 (6B959)
- AIR HANDLER 16x20x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT16)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUU6)
- AIR HANDLER 9x16x1 Synthetic Pleated Air Filter, MERV 7 (21C079)
- ALL-FILTERS 18X24X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (18244.8 3PK)
- Air Handler Pleated Air Filters