Shop All Pleated Air Filters
Air Handler
28x30x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 54FF01
Zoro # G9183371
product price: $31.29
/ea
Sold in multiples of 12 for $375.48
$375.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 27 1/2 in
- Actual Width 29 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FF01
- Zoro # G9183371
- UPC # 031949560928
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 27 1/2 in |
Actual Width | 29 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 28x30x1 |
Nominal Height | 28 in |
Nominal Width | 30 in |
Actual Filter Size | 27-1/2 in x 29-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 28x30x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 9.6 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 19" Sq Steel Wall Fan Bracket (56JN59)
- RUBBER-CAL "HVAC Insulated-Flex Ducting" Ventilation Duct Hose - 10-Inch by 25-Feet (01-194)
- HONEYWELL THERMAL SOLUTIONS Rm7840L1075 Programmer Control (RM7840L107)
- DURAFLOW FILTRATION Filters for Many Broan Models - 8 3/4 x 10 1/2 x 1/8 inches] (2-Pack) (AF4035 2-Pack)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B935)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUW8)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ7)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 13 (11C885)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 8 (6B962)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 11 (3GUY1)
- PUROLATOR Air Filter, 20x25x2 DMK80 - MERV 8 (6 Pack) (20x25x2x1 DM (6 Pack))
- Air Handler Pleated Air Filters