Shop All Pleated Air Filters
Air Handler
28-1/4x29-1/4x2 Pleated Air Filter, MERV 8
Mfr # 29RH08
Zoro # G0924327
product price: $51.05
/ea
Sold in multiples of 12 for $612.60
$612.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 28-1/4x29-1/4x2
- Nominal Height 29"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH08
- Zoro # G0924327
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 28-1/4x29-1/4x2 |
Nominal Height | 29" |
Nominal Width | 30" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
D MERV 8 PLT, 28.25X29.25X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT HOUSE BEAUTY Space Saver Dryer Vent 90 degrees Ducting (LI82958)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-005)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-7/8 in x 3-7/8 in x 1/2 in, Elliptical, PK 2 (T180-2-7/8X3-7/8X1/2E-PK2)
- SEALED UNIT PARTS CO Supco Condensate Drain Pan 50 oz. Capacity, 120 V, 6 oz./ hr. (70)
- AIR HANDLER 16 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR89)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ1)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 13 (54FF10)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ7)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 7 (5E880)
- AIR HANDLER Air Filter, MERV 13 High Capacity, 12x18x2 (90013E021218)
- FILTERS-NOW Filters-NOW DPFW20X25X5 Honeywell FC100A1037 20x25x5 MERV 8 Filter Media Pack of - 2 (DPFW20X25X5)
- Air Handler Pleated Air Filters