Shop All Pleated Air Filters
Air Handler
28-1/2x29-1/2x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 54FF03
Zoro # G9183356
product price: $22.69
/ea
Sold in multiples of 12 for $272.28
$272.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 28 1/2 in
- Actual Width 29 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FF03
- Zoro # G9183356
- UPC # 031949560935
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 28 1/2 in |
Actual Width | 29 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 28-1/2x29-1/2x2 |
Nominal Height | 29 in |
Nominal Width | 30 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 28-1/2 in x 29-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 29x30x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 20.1 sq ft, Pleats per Linear Foot 9, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Blower, BD, Less Motor, 11-9/16 Wheel (9005441)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 14 (5W426)
- DAYTON Caster (HV2113100G)
- REZNOR Natural Gas Pilot Assembly, Standing (110859)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKC6)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (495J16)
- AIR HANDLER 15-3/4x26-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE80)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVK2)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (495J18)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-028, 2PK (16255.13AB)
- Air Handler Pleated Air Filters