Shop All Pleated Air Filters
Air Handler
28-1/2x29-1/2x2 Pleated Air Filter, MERV 8
Mfr # 29RF51
Zoro # G3522316
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 28-1/2x29-1/2x2
- Nominal Height 29"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF51
- Zoro # G3522316
- UPC # 031949547301
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 28-1/2x29-1/2x2 |
Nominal Height | 29" |
Nominal Width | 30" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 28.5X29.5X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 4800W 208V Architectural Heavy Duty Wall Heater (AWH45083F)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C512)
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- SOLARONICS Tube Heater, Nat. Gas, 30 ft., 75,000 btuh (GQG-75-30BN)
- AIR HANDLER 12x30-5/8x1 Synthetic Pleated Air Filter, MERV 7 (6B999)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 8 (21C095)
- AIR HANDLER 24x30x2 Synthetic Pleated Air Filter, MERV 8 (15A722)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 7 (21C050)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 13, High Capacity, Synthetic, 2EKH9, White (2EKH9)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKC5)
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (24241.13 12PK)
- Air Handler Pleated Air Filters