Shop All Pleated Air Filters
Air Handler
27-3/4x29-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH07
Zoro # G0924336
product price: $40.99
/ea
Sold in multiples of 12 for $491.88
$491.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 27-3/4x29-3/4x1
- Nominal Height 28"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH07
- Zoro # G0924336
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 27-3/4x29-3/4x1 |
Nominal Height | 28" |
Nominal Width | 30" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
D MERV 8 PLT, 27.75X29.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (44ZU39)
- ALL-FILTERS 20X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20252.C 6PK)
- AIR KING Air King Bfq90Mbg Bfq90 Finish Kit, 90 cfm, 4" Duct Dia. (BFQ90MBG)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B6)
- AIR HANDLER 12x15x1 Synthetic Pleated Air Filter, MERV 7 (6DNC2)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 11 (3DVP9)
- AIR HANDLER 10x47x1 Synthetic Pleated Air Filter, MERV 8 (54FE90)
- AIR HANDLER 16x18x1 Pleated Air Filter, MERV 8 (29RF37)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKG6)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 11 (2DYT1)
- ACCUMULAIR Pleated Air Filter, 16" x 36" x 2", 6 Pack (FB16X36X2_6)
- Air Handler Pleated Air Filters