Shop All Pleated Air Filters
Air Handler
26x9.48" Dia. Dirt/Dust Removal Filter, Yellow MERV 12
Mfr # 45GG78
Zoro # G3317408
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20 FR
- Actual Inside Dia. 9.5 in
- Actual Height 26 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 13.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 45GG78
- Zoro # G3317408
- UPC # 190735018064
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 9.5 in |
Actual Height | 26 in |
Actual Outside Dia. | 13.86 in |
Details
Media Type | 80/20 FR |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | Yellow |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Configuration | Helix Inner Core, 2 Poly Bands Out |
Abrasion Resistance | Good |
Item | Filters |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Description
Filters, Actual Height 26 in, Actual Inside Dia. 9.5 in, Actual Outside Dia. 13.86 in, MERV 12, Configuration Helix Inner Core, 2 Poly Bands Out, Media Type 80/20 FR, Media Color Yellow, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Condensate Pan Treatment, 5 to 20 t (FLOW-PLUS-10)
- GAF LOUVER WHT ALUM 18""X24"" (DA1824W)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A088)
- INTERNATIONAL ENVIRONMENTAL Fan Switch with Off, 3 Speed (70005904)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 13 (11C867)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 13, High Capacity, Synthetic, 11C888, White (11C888)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG4)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 7 (5W893)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX1)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKG6)
- ALL-FILTERS 20X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20252.13 4PK)
- Air Handler Pleated Air Filters