Shop All Pleated Air Filters
Air Handler
26x9.48" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG83
Zoro # G3317356
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 9.5 in
- Actual Height 26 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 13.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 45GG83
- Zoro # G3317356
- UPC # 190735018118
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 9.5 in |
Actual Height | 26 in |
Actual Outside Dia. | 13.86 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Item | Filters |
Abrasion Resistance | Good |
Configuration | Expanded Metal Inner and Outer Core |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Description
Filters, Actual Height 26 in, Actual Inside Dia. 9.5 in, Actual Outside Dia. 13.86 in, MERV 12, Configuration Expanded Metal Inner and Outer Core, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (18182.10 4PK)
- GLOBAL INDUSTRIAL Fan Shroud Air Filter, MERV 6, 36W x 36H x 6D, White (B2319479)
- SPIROTHERM Pjr000Ha Head Only For Rovent (PJR000HA)
- YELLOW JACKET O Ring, PK10 (19037)
- AIR HANDLER 12x24x20 Synthetic Cube Air Filter (5W903)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 8 (6B984)
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRU3)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 7 (5W970)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ2)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2HYD6)
- Air Handler Pleated Air Filters