Shop All Pleated Air Filters
Air Handler
26x9.48" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG79
Zoro # G3317399
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 9.5 in
- Actual Height 26 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 13.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 45GG79
- Zoro # G3317399
- UPC # 190735018071
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 9.5 in |
Actual Height | 26 in |
Actual Outside Dia. | 13.86 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Item | Filters |
Abrasion Resistance | Good |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Configuration | Helix Inner Core, 2 Poly Bands Out |
Description
Filters, Actual Height 26 in, Actual Inside Dia. 9.5 in, Actual Outside Dia. 13.86 in, MERV 12, Configuration Helix Inner Core, 2 Poly Bands Out, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEARS Single Pole Heat Control, Single Pole (M601)
- VALLEY TOOL Swivel Ball Joint, 1/4-20 x 5/16" (0804)
- BARNES & JONES Repair Head Assembly, 1 in. (40-415)
- EATON CUTLER-HAMMER Relay 3P 75A 1N/O 1N/C Overloadrelay (C306GN3B)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 7 (6C520)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKE6)
- AIR HANDLER 17x27x4 Pleated Air Filter, MERV 8 (41NK29)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUX7)
- AIR HANDLER Pleated Air Filter, 18x20x4 MERV 8, High Capacity, Synthetic, 1TBE6, White (1TBE6)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 7 (6C517)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 8 (6B983)
- Air Handler Pleated Air Filters