Shop All Pleated Air Filters
Air Handler
26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12
Mfr # 45GG81
Zoro # G3317371
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20 FR
- Actual Inside Dia. 8.4 in
- Actual Height 26 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 45GG81
- Zoro # G3317371
- UPC # 190735018095
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 26 in |
Actual Outside Dia. | 12.75 in |
Details
Media Type | 80/20 FR |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | Yellow |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Item | Filters |
Configuration | Expanded Metal Inner and Outer Core |
Abrasion Resistance | Good |
Description
Filters, Actual Height 26 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 12.75 in, MERV 12, Configuration Expanded Metal Inner and Outer Core, Media Type 80/20 FR, Media Color Yellow, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Door Gasket, 6-7/8" x 41-1/4" (149820)
- JOHNSON CONTROLS Line Voltage Thermostat, Close High, Open Low, DPST (A72AA-2C)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Screw Mount (26C1C0)
- SCHNEIDER ELECTRIC Actuator with Adjust Stroke, Positioner (MK4-7121)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUW3)
- AIR HANDLER 21-1/2x36-1/2x2 Synthetic Pleated Air Filter, MERV 7 (35Z756)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2EKG1)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 7 (5W890)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 8 (6B945)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 13, High Capacity, Synthetic, 2EKJ2, White (2EKJ2)
- ALL-FILTERS 10x10x2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10102.11 6pk+)
- Air Handler Pleated Air Filters