Shop All Pleated Air Filters
Air Handler
26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG82
Zoro # G3317365
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 8.4 in
- Actual Height 26 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 45GG82
- Zoro # G3317365
- UPC # 190735018101
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 26 in |
Actual Outside Dia. | 12.75 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Configuration | Helix Inner Core, Expanded Out |
Item | Filters |
Abrasion Resistance | Good |
Description
Filters, Actual Height 26 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 12.75 in, MERV 12, Configuration Helix Inner Core, Expanded Out, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Spout (104797-01)
- DIAL MFG FLOAT VLV ADAPTOR 1/4"" (9057)
- DAYTON Propeller, Dia 6 3/4 In, Hub Less Bore Dia (2MXZ1)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Bronze (50607-40)
- AIR HANDLER Pleated Air Filter, 20x25x4 MERV 8, High Capacity, Synthetic, 6B929, Beverage Board (6B929)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (6B948)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (495J17)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (6B928)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 7 (5W968)
- FILTRETE 24 in. W X 24 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA12DC-6)
- Air Handler Pleated Air Filters