Shop All Pleated Air Filters
Air Handler
26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG77
Zoro # G3317417
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 8.4 in
- Actual Height 26 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 45GG77
- Zoro # G3317417
- UPC # 190735018057
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 26 in |
Actual Outside Dia. | 12.75 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Configuration | Expanded Metal Inner and Outer Core |
Abrasion Resistance | Good |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Item | Filters |
Description
Filters, Actual Height 26 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 12.75 in, MERV 12, Configuration Expanded Metal Inner and Outer Core, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Portable Air Cleaner, HEPA (BP03)
- DAYTON Motor with Bracket, 480V (PSC127-625B)
- MCDONNELL & MILLER Level Control Head Mechanism (51-S-HD)
- AIR HANDLER Mesh Air Filter, 16x25x2" (2TE98)
- AIR HANDLER Pleated Air Filter, 20x20x1, MERV 8, High Capacity, Synthetic, 6B938, White (6B938)
- AIR HANDLER 16 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR89)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 11 (3GUX8)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (4YKR6)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 7 (5W973)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 7 (2W238)
- PUROLATOR Air Filter, 24x24x1 Hi-E 40 - MERV 8 (6 Pack) (24x24x1x1 HI (6 Pack))
- Air Handler Pleated Air Filters