Shop All Pleated Air Filters
Air Handler
26x8.38" dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG66
Zoro # G3317520
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 8.4 in
- Actual Height 26 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 45GG66
- Zoro # G3317520
- UPC # 190735017944
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 26 in |
Actual Outside Dia. | 12.75 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Item | Filters |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Abrasion Resistance | Good |
Configuration | Helix Inner Core, Expanded Out |
Description
Filters, Actual Height 26 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 12.75 in, MERV 12, Configuration Helix Inner Core, Expanded Out, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 11 (2DYV1)
- CARRIER Gas Valve, 1/8", 24V, 3.5" WC (EF33CW271)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (6B957)
- ACCUMULAIR Pleated Air Filter, 25" x 32" x 1", 4 Pack (FO25X32X1_4)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUV9)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 7, Standard Capacity, Synthetic, 2W239, White (2W239)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRT7)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 13, High Capacity, Synthetic, 2EKJ2, White (2EKJ2)
- AIR HANDLER Pleated Air Filter, 12x24x4 MERV 8, High Capacity, Synthetic, 6B974, Beverage Board (6B974)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKH1)
- 3M Filtrete 20 in. W X 24 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (9826DC-6)
- Air Handler Pleated Air Filters