Shop All Pleated Air Filters
Air Handler
26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11
Mfr # 45GG62
Zoro # G3317566
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Spunbond Polyester
- Actual Inside Dia. 8.4 in
- Actual Height 26 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 45GG62
- Zoro # G3317566
- UPC # 190735017906
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 26 in |
Actual Outside Dia. | 12.75 in |
Details
Media Type | Spunbond Polyester |
For Use With | Dirt/Dust Particulate Removal |
MERV | 11 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Abrasion Resistance | Excellent |
Application | Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting |
Configuration | Helix Inner Core, 2 Poly Bands Out |
Item | Filters |
Description
Filters, Actual Height 26 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 12.75 in, MERV 11, Configuration Helix Inner Core, 2 Poly Bands Out, Media Type Spunbond Polyester, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Excellent, For Use With Dirt/Dust Particulate Removal, Application Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Silicone Heat Pad, 500W (24500)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK18)
- CANARM LTD Canarm Ultra Quiet Ceiling Exhaust Fan - 150 CFM - 0.5 SONES - 120V (CEP150)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00613)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (2EKD6)
- AIR HANDLER 19x27x1 Synthetic Pleated Air Filter, MERV 7 (6B994)
- AIR HANDLER 12x16x2 Synthetic Pleated Air Filter, MERV 7 (21C087)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 8 (495J34)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYU1)
- AIR HANDLER 8-7/8x24-1/8x1 Synthetic Pleated Air Filter, MERV 8 (21C101)
- ACCUMULAIR Pleated Air Filter, 16" x 27" x 1", 4 Pack (FB16X27_4)
- Air Handler Pleated Air Filters