Shop All Pleated Air Filters
Air Handler
25x73x1 Polyester/Fiberglass Pleated Air Filter
Mfr # 29RF50
Zoro # G3522307
Sold in multiples of 35 for $332.15
$332.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Depth 1"
- Nominal Filter Size 25x73x1
- Nominal Height 73"
- Nominal Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF50
- Zoro # G3522307
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 25x73x1 |
Nominal Height | 73" |
Nominal Width | 25" |
Details
Media Material | Polyester/Fiberglass |
Item | Pleated Air Filter |
Description
POLY PAD, 25x73x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220301)
- MARADYNE Ventilation/Defrost Fan, 12V, 2-Speed (4203-12V)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK7)
- CANARM Exhaust Fan, Hazardous Location, 08 In (SD08-XPF)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD5)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 11 (2DYT1)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ9)
- AIR HANDLER 15x17x1 Synthetic Pleated Air Filter, MERV 7 (21C074)
- AIR HANDLER 16x30x2 Pleated Air Filter, MERV 13 (41NK17)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 8 (6B982)
- ACCUMULAIR Pleated Air Filter, 15" x 20" x 2", 6 Pack (FB15X20X2_6)
- Air Handler Pleated Air Filters