Shop All Pleated Air Filters
Air Handler
25x29x4 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYJ4
Zoro # G7532856
product price: $35.19
/ea
Sold in multiples of 3 for $105.57
$105.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 1/2 in
- Actual Width 28 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYJ4
- Zoro # G7532856
- UPC # 190735005538
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 24 1/2 in |
Actual Width | 28 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 25x29x4 |
Nominal Height | 25 in |
Nominal Width | 29 in |
Actual Filter Size | 24-1/2 in x 28-1/2 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 25x29x4, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 38.4 sq ft, Pleats per Linear Foot 25, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 4700 cfm, 115V (484X44)
- TPI INDUSTRIAL Table Fan, 3 Speeds, White (ODF-16)
- TPI INDUSTRIAL TPI Line Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug KT121 (KT121)
- BECKETT Af72 7 1/4" Blast Tube W/Nozzle (AF72)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYV3)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B923, White (6B923)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKH2)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M327)
- AIR HANDLER Pleated Air Filter, 20x22x2, MERV 13 (817YY1)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (2EKD6)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF04)
- Air Handler Pleated Air Filters