Shop All Pleated Air Filters
Air Handler
25x29x4 Synthetic Pleated Air Filter, MERV 10
Mfr # 4YUZ9
Zoro # G3752445
product price: $18.99
/ea
Sold in multiples of 3 for $56.97
$56.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 1/2 in
- Actual Width 28 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4YUZ9
- Zoro # G3752445
- UPC # 190735019320
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 24 1/2 in |
Actual Width | 28 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 25x29x4 |
Nominal Height | 25 in |
Nominal Width | 29 in |
Actual Filter Size | 24-1/2 in x 28-1/2 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 25x29x4, Filter Efficiency - Air Filters 50 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 38.6 sq ft, Pleats per Linear Foot 9, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Motor, 240/208V, Use w/Dayton/Berko/Qmark (3900-2002-500)
- ALL-FILTERS 20x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Generalaire 4501, 2PK (20255.8AB)
- DAYTON Plenum Fan, Whl Dia 24 1/2 In, Less Dr Pkg (508228)
- FOLLETT ICE Sani Sponge Kit (00132068)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (6B934)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKD3)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 11 (2DYP1)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUX2)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD2)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 11 (2GHX7)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FB12X24N_4)
- Air Handler Pleated Air Filters