Shop All Pleated Air Filters
Air Handler
25x25x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKG3
Zoro # G3777085
Sold in multiples of 12 for $151.80
$151.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 3/4 in
- Actual Width 24 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2EKG3
- Zoro # G3777085
- UPC # 190735006832
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 24 3/4 in |
Actual Width | 24 3/4 in |
Nominal Depth | 2 in |
Nominal Filter Size | 25x25x2 |
Nominal Height | 25 in |
Nominal Width | 25 in |
Actual Filter Size | 24-3/4 in x 24-3/4 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 25x25x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 19.3 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Low Profile Air Mover, 1/3 hp Motor (PL-700A-Blue)
- HAVAHART HAVAHRT CAGETRAP32""1DOOR (1079)
- ILIVING Silver 7 in. 242 CFM Wall-Mounted Variable Speed Shutter Exhaust Fan Crawl Space Ventilator (ILG8SF7V)
- JOHNSON CONTROLS Mounting Bracket, w/Mounting Hdwr (T-4002-6049)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (6C529)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ1)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 13 (11C884)
- AIR HANDLER 26x8.38" dia. Dirt/Dust Removal Filter, White MERV 12 (45GG66)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 7 (6C519)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 8 (6B977)
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.8H)
- Air Handler Pleated Air Filters