Shop All Pleated Air Filters
Air Handler
25x25x2 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYE6
Zoro # G4584492
Sold in multiples of 12 for $177.48
$177.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYE6
- Zoro # G4584492
- UPC # 190735005330
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 24 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 25x25x2 |
Nominal Height | 25 in |
Nominal Width | 25 in |
Actual Filter Size | 24-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 25x25x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 19 sq ft, Pleats per Linear Foot 31, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Filtrete Odor Reduction 20 in. W X 20 in. H X 1 in. D Carbon 11 MERV Pleated Air Filter (HOME02-4)
- HONEYWELL HOME POWERHEAD ADAPTER KIT FOR V4043E, J AND V8043J 2-WAY VALVES, STEAM (40003918-008)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 10Kw 1Ph, 24V Control, W/ Remote Sensor (KB2410-1-ECO2S-PLUS)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch, Rotation: CW (T1804-23 R)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 8, High Capacity, Synthetic, 6B956, White (6B956)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 8 (495J33)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter, MERV 7 (21C067)
- AIR HANDLER Pleated Air Filter, 18x20x2, MERV 7, Standard Capacity, Synthetic, 1TBE4, White (1TBE4)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 13 (11C887)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 11 (2DYU3)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell FC100A1029, 2PK (16255.11H)
- Air Handler Pleated Air Filters