Shop All Pleated Air Filters
Air Handler
25x25x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYU2
Zoro # G4561435
product price: $13.15
/ea
Sold in multiples of 12 for $157.80
$157.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYU2
- Zoro # G4561435
- UPC # 190735006023
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 24 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 25x25x1 |
Nominal Height | 25 in |
Nominal Width | 25 in |
Actual Depth | 3/4 in |
Actual Filter Size | 24-1/2 in x 24-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 25x25x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 8.9 sq ft, Pleats per Linear Foot 15, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x10", MERV 8 (5E864)
- HYDROLEVEL Cg400-2090 24V Cyclegard (CG400-2090)
- ALL-FILTERS 12X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (12301.6 6pk)
- AIR HANDLER 17-3/8x35x1 Synthetic Pleated Air Filter, MERV 7 (6FMA2)
- AIR HANDLER 17x27x4 Pleated Air Filter, MERV 8 (41NK29)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUP7)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 13, High Capacity, Synthetic, 2EKJ8, White (2EKJ8)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR92)
- AIR HANDLER 13x23x1 Synthetic Pleated Air Filter, MERV 7 (54FE95)
- KOCH FILTER 14x25x1 Standard Capacity Pleated Filter, MERV 11 (102-499-004)
- Air Handler Pleated Air Filters