Shop All Pleated Air Filters
Air Handler
25.2x9.48" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG63
Zoro # G3317557
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 9.5 in
- Actual Height 25.2 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 13.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 45GG63
- Zoro # G3317557
- UPC # 190735017913
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 9.5 in |
Actual Height | 25.2 in |
Actual Outside Dia. | 13.86 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Item | Filters |
Abrasion Resistance | Good |
Configuration | Helix Inner Core, Expanded Out |
Description
Filters, Actual Height 25.2 in, Actual Inside Dia. 9.5 in, Actual Outside Dia. 13.86 in, MERV 12, Configuration Helix Inner Core, Expanded Out, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 7 (6C522)
- WESTINGHOUSE Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit (7220500)
- HEIL QUAKER /ICP 1008445 Switch Limit Disc O190 (1008445)
- AIR HANDLER Pleated Air Filter, 20x20x4 MERV 8, High Capacity, Synthetic, 6B936, White (6B936)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 8 (2EKF3)
- AIR HANDLER 8x28x1 Synthetic Pleated Air Filter, MERV 7 (21C078)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF1)
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 2HYD5, White (2HYD5)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (495J21)
- AIR HANDLER 20x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6DND6)
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2001DC-6)
- Air Handler Pleated Air Filters