Shop All Filter Media
Air Handler
25" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 6B734
Zoro # G3782247
product price: $3.59
/ea
Sold in multiples of 24 for $86.16
$86.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 25" x 25" x 2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 255 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B734
- Zoro # G3782247
- UPC # 190735024256
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 25" x 25" x 2" |
Nominal Height | 25 in |
Nominal Width | 25 in |
Actual Filter Size | 25 in x 25 in x 1-7/8 in |
Actual Height | 25 in |
Actual Width | 25 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 25x25x2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 255 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 500 fpm, Nominal Height 25 in, Nominal Width 25 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Furnace/Stove Cement, High Temp., 1/2 gal. (35515)
- KOCH FILTER 12x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-012)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (4C555)
- AIR HANDLER 16" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W101)
- AIR HANDLER 12 in x 60 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU4)
- AIR HANDLER 16 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B776)
- AIR HANDLER 10" x 10" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B760)
- AIR HANDLER 14" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (2JTF9)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- AIR HANDLER 24 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ62)
- Air Handler Filter Media