Shop All Filter Media
Air Handler
25" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 5W094
Zoro # G3781942
product price: $2.25
/ea
Sold in multiples of 24 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 25" x 25" x 1/2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 155 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W094
- Zoro # G3781942
- UPC # 190735021927
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 25" x 25" x 1/2" |
Nominal Height | 25 in |
Nominal Width | 25 in |
Actual Filter Size | 25 in x 25 in x 1/2 in |
Actual Height | 25 in |
Actual Width | 25 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 25x25x1/2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 155 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 25 in, Nominal Width 25 in, Nominal Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Hydra-Krimp AC Hose Crimper (71500-A)
- LIGNETICS Lignetics FG10 Wood Fuel Pellet (FG10)
- DAYTON Open Drip Proof Motor (1VLD4)
- IFM Temperature Sensor (TM4331)
- AIR HANDLER 25" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White (2GFP3)
- AIR HANDLER Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ73)
- AIR HANDLER 15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black (1W755)
- AIR HANDLER 20 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C433)
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- AIR HANDLER 16 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B776)
- CLEAN COMFORT 16" x 20" Media Air Filter (AMP-MO-1056)
- Air Handler Filter Media