Shop All Filter Media
Air Handler
25" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 2JTH8
Zoro # G2836368
original price:
$2.69
12% off
new price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 25" x 25" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTH8
- Zoro # G2836368
- UPC # 190735011515
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 25" x 25" x 1" |
Nominal Height | 25 in |
Nominal Width | 25 in |
Actual Filter Size | 25 in x 25 in x 7/8 in |
Actual Height | 25 in |
Actual Width | 25 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 25x25x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 25 in, Nominal Width 25 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (24241.13 4PK)
- KOCH FILTER 24x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-013)
- B & K Tru Aire 24 in. H X 24 in. W 1-Way Powder Coat White Steel Return Air Filter Grille (C29024X24)
- KOCH Filter, HEPA99.99, Galv, 24x24x5.875" (H16A3X1)
- AIR HANDLER 24 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ62)
- AIR HANDLER 72 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE1)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX4)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U590)
- AIR HANDLER 25" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W094)
- AIR HANDLER 20" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B738)
- AIR HANDLER Foam Air Filter Roll, 25 ft.L. x 30"W., Merv Less Than 5, Black (6U592)
- Air Handler Filter Media